- Return Roller
- Watertight Roller Type
- Polyethylene High-Density Material
- Green Color
- 18 mm Bore Size
| Material | Polyethylene High-Density |
| Type | Watertight Roller |
| Color | Green |
| Outside Dia. [Min] | 50 mm |
| Bore Size | 18 mm |
| Weight | 0.0 KG |
| Material | Polyethylene High-Density |
| Type | Watertight Roller |
| Color | Green |
| Outside Dia. [Min] | 50 mm |
| Bore Size | 18 mm |
| Weight | 0.0 KG |