- Return Roller
- Guide Flange Type
- Polypropylene Material
- Green Color
- 20 mm Bore Size
| Type | Guide Flange |
| Color | Green |
| Bore Size | 20 mm |
| Material | Polypropylene |
| Outside Dia. [Min] | 90 mm |
| Weight | 0.0 KG |
| Type | Guide Flange |
| Color | Green |
| Bore Size | 20 mm |
| Material | Polypropylene |
| Outside Dia. [Min] | 90 mm |
| Weight | 0.0 KG |