- Return Roller
- Guide Flange Type
- Polypropylene Material
- Green Color
- 16 mm Bore Size
| Outside Dia. [Min] | 60 mm |
| Type | Guide Flange |
| Color | Green |
| Material | Polypropylene |
| Bore Size | 16 mm |
| Weight | 0.01 LB |
| Outside Dia. [Min] | 60 mm |
| Type | Guide Flange |
| Color | Green |
| Material | Polypropylene |
| Bore Size | 16 mm |
| Weight | 0.01 LB |