- Hand Knob
- Female
- M10 Thread
- Reinforced Polyamide, Nickel Plated Brass Hexagonal Insert Material
| Material | Reinforced Polyamide |
| Overall Length | 38.5 mm |
| Thread | M10 |
| Male / Female | Female |
| Weight | 0.11 LB |
| EAN or UPC | 787405109056 |
| Material | Reinforced Polyamide |
| Overall Length | 38.5 mm |
| Thread | M10 |
| Male / Female | Female |
| Weight | 0.11 LB |
| EAN or UPC | 787405109056 |