Skip to content Skip to navigation menu
System Plast13641

13641

61W38 Series Guide Rail Bracket
Item #102057146
  • Guide Rail Bracket
  • Side Guide Bracket W/ Eyebolt & Knob Hardware Type
System Plast13641
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Guide Rail Bracket
  • Side Guide Bracket W/ Eyebolt & Knob Hardware Type
Bore Size 12 mm
Hardware Type Side Guide Bracket W/ Eyebolt & Knob
Series 61W38
Weight 0.52 LB
EAN or UPC 787405112360
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison