- 25 Teeth
- 1.25 in Bore Size
- Round Bore Type
features
- Reinforced polyamide, stainless steel screws, nickel plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Chain Pitch | 1.5 in, 38.1 mm |
| Flanged | No |
| S-Dim | 3.14 in, 79.8 mm |
| Split or Solid | Split |
| Chain No. | 815 |
| Inch/Metric | Inch |
| Style | Split |
| Pitch Diameter | 6.03 in, 153.2 mm |
| Material | Polyamide |
| Bore Shape | Round |
| Bore Type | Wheel |
| No. of Teeth | 25 |
| Outside Dia. | 6.08 in |
| Molded or Machined | Molded |
| Bore Size | 1.25 in |
| Inside Dia. | 4.8 in |
| Sprocket Series | 815 |
| Construction | Molded - Split |
| Weight | 0.0 KG |

