- Hinge
- 64 mm Height
- 65 mm Width
- Reinforced Polyamide, 430 Stainless Steel Pin & Screw, Brass Threaded Insert Material
| Mounting Holes | 6.5 mm |
| Material | Reinforced Polyamide, 430 Stainless Steel Pin & Screw, Brass Threaded Insert |
| Mounting Holes Width Center to Center | 40 mm |
| Mounting Holes Length Center to Center | 40 mm |
| Weight | 0.0 KG |

