- Conveyor Sprocket
- Split Sprocket Style
- 815 Chain No.
- 21 Teeth
- 40 mm Bore Size
| Chain No. | 815 |
| Pitch Diameter | 129.26 mm |
| No. of Strands | 1 |
| Outside Dia. | 129 mm |
| Chain Pitch | 38.1 mm |
| No. of Teeth | 21 |
| Bore Size | 40 mm |
| Sprocket Style | Split |
| Material | Polyamide |
| Weight | 0.0 KG |

