- Idler Wheel
- Split Style
- 815 Chain No.
- 25 Teeth
- 1 1/4 in Bore Size
| Material | Polyamide |
| Bore Size | 1.25 in |
| Outside Dia. | 6.08 in |
| Inside Dia. | 4.8 in |
| No. of Teeth | 25 |
| Style | Split |
| Chain No. | 815 |
| Weight | 2.11 LB |
| Material | Polyamide |
| Bore Size | 1.25 in |
| Outside Dia. | 6.08 in |
| Inside Dia. | 4.8 in |
| No. of Teeth | 25 |
| Style | Split |
| Chain No. | 815 |
| Weight | 2.11 LB |