- Idler Wheel
- One Piece Style
- 815 Chain No.
- 25 Teeth
- 1 1/2 in Bore Size
| Outside Dia. | 6.08 in |
| Bore Size | 1.5 in |
| No. of Teeth | 25 |
| Material | Reinforced Polyamide |
| Chain Pitch | 1.5 in |
| Chain No. | 815 |
| Style | One Piece |
| No. of Strands Across | 1 |
| Inside Dia. | 4.8 in |
| Weight | 0.0 KG |

