- 19 Teeth
- 1.181 in Bore Size
- Round Bore Type
features
- Reinforced Polyamide.
- Closed structure, easier to clean and to disinfect.
- Quick and easy replacement.
| No. of Strands Across | 1 |
| No. of Teeth | 19 |
| Bore Size | 1.181 in, 30 mm |
| Material | Reinforced Polyamide |
| Molded or Machined | Molded |
| Bore Type | Return |
| Sprocket Series | 820 |
| Chain Pitch | 1.5 in, 38.1 mm |
| Style | One Piece |
| Inch/Metric | Metric |
| Bore Shape | Round |
| Chain No. | 820 |
| S-Dim | 2.465 in, 62.6 mm |
| Construction | Molded - One Piece |
| Pitch Diameter | 4.62 in, 117.3 mm |
| Outside Dia. | 117 mm |
| Overall Width | 52 mm |
| Split or Solid | One Piece |
| Flanged | No |
| Outside Diameter | 4.606 in, 117 mm |
| Weight | 0.0 KG |

