- Conveyor Sprocket
- Split Sprocket Style
- 882 Chain No.
- 12 Teeth
- 1 7/16 in Bore Size
| Sprocket Style | Split |
| Bore Size | 1.4375 in |
| Outside Dia. | 5.87 in |
| Pitch Diameter | 5.8 in |
| No. of Strands | 1 |
| Chain No. | 882 |
| Material | Reinforced Polyamide |
| No. of Teeth | 12 |
| Chain Pitch | 1.5 in |
| Weight | 0.0 KG |

