| Material | Polyethylene High-Density |
| Color | Green |
| Type | Guide Flange |
| Bore Size | 0.75 in |
| Outside Dia. [Min] | 70 mm |
| Weight | 0.0 KG |
| Material | Polyethylene High-Density |
| Color | Green |
| Type | Guide Flange |
| Bore Size | 0.75 in |
| Outside Dia. [Min] | 70 mm |
| Weight | 0.0 KG |