- Wear Strip
- Curved Style
- 980 Series
- 3 1/4 in Module Width
- 18 in Radius
| Height | 1 in |
| Series | 980 |
| Style | Curved |
| Module Width | 3.25 in |
| Color | Black |
| Radius | 18 in |
| Material | Nolu-BR |
| Weight | 0.0 KG |
| Height | 1 in |
| Series | 980 |
| Style | Curved |
| Module Width | 3.25 in |
| Color | Black |
| Radius | 18 in |
| Material | Nolu-BR |
| Weight | 0.0 KG |