- Wear Strip
- Curved Style
- 982 Series
- 4 1/2 in Module Width
- 24 in Radius
features
- Roller Chain Guide Tracks
- Standard plastic tracks are primarily used to guide and support ANSI double pitch chain in packaging and drag chain conveying systems.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Style | Curved |
| Color | White |
| Series | 982 |
| Chain Size | 60 |
| Part Height | 0.313 in |
| Part Width | 0.438 in |
| Profile | Chain Guide |
| Material | UHMW-PE |
| Height | 1.188 in |
| Module Width | 4.5 in |
| Inch/Metric | Inch |
| Length | 10 ft |
| Radius | 24 in |
| Weight | 0.2 LB |
| EAN or UPC | 787405402362 |

