- TableTop Chain
- 882 Chain Series
- Side Flexing, LBP, One Piece Type
- 1 1/2 in Chain Pitch
- 10 in Module Width
| Type | Side Flexing, LBP, One Piece |
| Chain Pitch | 1.5 in |
| Material | Low Friction Acetal |
| Color | Dark Gray |
| Module Width | 10 in |
| Pin Material | Austenitic Steel |
| Chain Series | 882 |
| Pin Diameter | 8 mm |
| Weight | 0.0 KG |

