- TableTop Chain
- 821 Chain Series
- Side Flexing, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
features
- NG Evo (gray blue in color) conveyor components made from engineered plastic resin.
- Longest Life
- Lowest friction.
- Good chemical resistance.
- High abrasion resistance.
- Less dusting than acetal chains
- Meets the requirement for materials as stated by ECI035/2004 and FDA CFR21 norms for direct food contact.
| Pin Diameter | 6.35 mm |
| Material | Plastic |
| Pin Material | Austenitic Steel |
| Type | Side Flexing, Flat Top, One Piece |
| Chain Pitch | 1.5 in |
| Chain Series | 821 |
| Module Width | 7.5 in |
| Weight | 1.661 LB |
| EAN or UPC | 726166518660 |

