| Type | Watertight Roller |
| Length | 85.800 mm |
| Material | Polyethylene High-Density |
| Color | Green |
| Outside Dia. [Min] | 60 mm |
| Bore Size | 20 mm |
| Weight | 0.0 KG |
| Type | Watertight Roller |
| Length | 85.800 mm |
| Material | Polyethylene High-Density |
| Color | Green |
| Outside Dia. [Min] | 60 mm |
| Bore Size | 20 mm |
| Weight | 0.0 KG |