| Length | 82.500 mm |
| Material | Polyethylene High-Density |
| Outside Dia. [Min] | 57 mm |
| Type | Watertight Roller W/ Rubber Surface |
| Color | Green |
| Bore Size | 18 mm |
| Weight | 0.0 KG |
| Length | 82.500 mm |
| Material | Polyethylene High-Density |
| Outside Dia. [Min] | 57 mm |
| Type | Watertight Roller W/ Rubber Surface |
| Color | Green |
| Bore Size | 18 mm |
| Weight | 0.0 KG |