| Color | Green |
| Bore Size | 0.75 in |
| Type | Watertight Roller W/ Rubber Surface |
| Outside Dia. [Min] | 2.24 in |
| Material | Polyethylene High-Density |
| Weight | 0.0 KG |
| Color | Green |
| Bore Size | 0.75 in |
| Type | Watertight Roller W/ Rubber Surface |
| Outside Dia. [Min] | 2.24 in |
| Material | Polyethylene High-Density |
| Weight | 0.0 KG |