- Roller Transfer Plate
- Acetal Thermoplastic Resin
- 85 mm Length
| Type | Plastic Rollers W/ Micro Ball Bearing |
| Material | Acetal Thermoplastic Resin |
| Roller Material | Acetal |
| Length | 85.000 mm |
| Weight | 0.0 KG |
| Type | Plastic Rollers W/ Micro Ball Bearing |
| Material | Acetal Thermoplastic Resin |
| Roller Material | Acetal |
| Length | 85.000 mm |
| Weight | 0.0 KG |