- Roller Transfer Plate
- Acetal Thermoplastic Resin
- 154 mm Length
| Type | Plastic Rollers W/ Noise Reducing Characteristics |
| Roller Material | Thermoplastic Resin |
| Material | Acetal Thermoplastic Resin |
| Length | 154.000 mm |
| Weight | 1.0 LB |
| Type | Plastic Rollers W/ Noise Reducing Characteristics |
| Roller Material | Thermoplastic Resin |
| Material | Acetal Thermoplastic Resin |
| Length | 154.000 mm |
| Weight | 1.0 LB |