- Roller Transfer Plate
- Acetal Thermoplastic Resin
- 115 mm Length
| Roller Material | Acetal |
| Length | 115.000 mm |
| Material | Acetal Thermoplastic Resin |
| Type | Plastic Rollers W/ Micro Ball Bearing |
| Weight | 0.01 LB |
| Roller Material | Acetal |
| Length | 115.000 mm |
| Material | Acetal Thermoplastic Resin |
| Type | Plastic Rollers W/ Micro Ball Bearing |
| Weight | 0.01 LB |