- Mounting Top
- Reinforced Polyamide, 304 Stainless Steel Screws & Heads Material
- W/ Knob
- 16 mm Bore Size
| Knob Material | Reinforced Polyamide |
| Cap Material | Stainless Steel |
| Bore Size | 16 mm |
| Weight | 0.0 KG |
| Knob Material | Reinforced Polyamide |
| Cap Material | Stainless Steel |
| Bore Size | 16 mm |
| Weight | 0.0 KG |