- Ball Bearing Type
- Pillow Block
- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 5.781 in Bolt Hole Spacing
| Mounted Unit Duty | Standard-Duty |
| Seal Type | Single Lip Contact Seals |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 5.781 in |
| Bearing Type | Ball Bearing |
| Base Length | 7.047 in |
| Housing Material | Nolu-Clean |
| Shaft Dia. | 1.5 in |
| Length Through Bore | 2.047 in |
| Bolt Size | 1/2 in |
| Pillow Block Type | 2-Bolt |
| Base Width | 1.891 in |
| Weight | 0.0 LB |

