- 73205R PILLOW BLOCK BEARINGS INCH
| Rolling Element | Ball Bearing |
| Bolt Center [Min] | 3.812 in |
| Inch/Metric | Inch |
| Replaceable Insert | No |
| Internal Clearance | Standard |
| RPM [Max] | 3500 rpm |
| Outer Ring Land Profile | Standard |
| Flange Type | 2-Bolt Flange |
| Angle of Misalignment | ±1° |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Centerline to Front Face | 1.469 in |
| Bore Size | 1 in |
| Base Width | 1.344 in |
| Insert Material | 52100 Bearing Steel |
| Duty Series | Standard |
| Overall Height | 1.438 in |
| Housing Color | Black |
| Retainer Type | Ball Riding Retainer |
| Bearing Insert Coating | Uncoated |
| Housing Type | Pillow Block |
| Overall Length | 0.781 in |
| End Cap | Yes |
| Bolt Center [Max] | 4.281 in |
| Housing Construction | One Piece |
| Operating Temperature [Max] | 180 ⁰F |
| Retainer Material | Steel Riveted |
| Bore Shape | Straight |
| Base to Center Height | 1.438 in |
| Expansion | No |
| Seal Type | Single Lip Contact Seal |
| Lubrication | NSF H1 Food Grade Grease |
| Misalignment Type | Static Only |
| Housing Base | Solid |
| Relubricatable | Yes |
| Housing Material | Polyamide |
| Foot Height | 0.625 in |
| Bolt Size | 0.438 in |
| Locking Type | Setscrew |
| Weight | 0.86 LB |
| EAN or UPC | 787405281240 |

