- 73205CG/SS FLANGE BEARINGS INCH
features
- Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
- 400 series stainless steel setscrew locking bearing insert.
| Insert Material | 400 Series Stainless Steel |
| Overall Length | 0.719 in |
| Duty Series | Standard |
| Outer Ring Land Profile | Standard |
| Expansion | 0 |
| Seal Type | Single Lip Contact Seal |
| Foot Height | 0.625 in |
| Operating Temperature [Max] | 180 ⁰F |
| Bearing Insert Coating | Uncoated |
| Housing Type | Pillow Block |
| Replaceable Insert | No |
| Housing Construction | One Piece |
| Housing Material | Nolu-Clean |
| End Cap | Yes |
| Bore Size | 1 in |
| Retainer Material | Stainless Steel Riveted |
| Housing Base | Solid |
| Centerline to Front Face | 0.781 in |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Housing Color | White |
| RPM [Max] | 3500 rpm |
| Misalignment Type | Static Only |
| Bolt Size | 0.438 in |
| Locking Type | Setscrew |
| Bolt Center [Min] | 3.812 in |
| Angle of Misalignment | ±1° |
| Flange Type | 2-Bolt Flange |
| Overall Height | 1.313 in |
| Retainer Type | Ball Riding Retainer |
| Base to Center Height | 1.438 in |
| Lubrication | NSF H1 Food Grade Grease |
| Bolt Center [Max] | 4.281 in |
| Base Width | 1.125 in |
| Internal Clearance | Standard |
| Inch/Metric | Inch |
| Weight | 0.86 LB |
| EAN or UPC | 787405281226 |

