- Horizontal Adjustment
- Post Bracket w/Tabs
- 2 1/2" Overall Height
- 3/8 in Tab Size
- 5/8" Pilot Hole
| Profile | 211T |
| Use With | VG205 |
| Overall Height | 2.5 in |
| Adjustment Type | Horizontal |
| Pilot Hole | 5/8 in |
| Hardware Type | Post Bracket w/Tabs |
| Tab Size | 3/8 in |
| Material | Stainless Steel |
| Weight | 0.4 LB |
| EAN or UPC | 787405174009 |

