- Leg Hardware
- Support Head Hardware Type
- Reinforced Polyamide, 304 Stainless Steel Screw, Nut & Washers Material
| Outside Dia. | 65 mm |
| Hardware Type | Support Head |
| Outside Dia. [Min] | 65 mm |
| Inside Dia. | 50.9 mm |
| Material | Reinforced Polyamide, 304 Stainless Steel Screw, Nut & Washers |
| Weight | 0.0 KG |

