- Hinge
- 80 mm Height
- 102 mm Width
- Reinforced Polyamide, 430 Stainless Steel Pin Material
| Mounting Holes | 6.5 mm |
| Material | Reinforced Polyamide, 430 Stainless Steel Pin |
| Thickness | 11.5 mm |
| Weight | 0.268 LB |
| EAN or UPC | 787405262201 |
| Mounting Holes | 6.5 mm |
| Material | Reinforced Polyamide, 430 Stainless Steel Pin |
| Thickness | 11.5 mm |
| Weight | 0.268 LB |
| EAN or UPC | 787405262201 |