- Hinge
- 80 mm Height
- 102 mm Width
- Reinforced Polyamide, 430 Stainless Steel Pin Material
| Mounting Holes | 8.5 mm |
| Material | Reinforced Polyamide, 430 Stainless Steel Pin |
| Thickness | 11.5 mm |
| Weight | 0.26 LB |
| EAN or UPC | 787405262317 |
| Mounting Holes | 8.5 mm |
| Material | Reinforced Polyamide, 430 Stainless Steel Pin |
| Thickness | 11.5 mm |
| Weight | 0.26 LB |
| EAN or UPC | 787405262317 |