- Support Base
- Reinforced Polyamide Material
- 17.130 in Length
- 48.3 mm Pipe/Tube Size
| Overall Length | 17.13 in |
| Pipe/Tube Size | 48.3 mm |
| Material | Reinforced Polyamide, Nickel Plated Brass Threaded Bushings & Spacers |
| Weight | 1.24 LB |
| Overall Length | 17.13 in |
| Pipe/Tube Size | 48.3 mm |
| Material | Reinforced Polyamide, Nickel Plated Brass Threaded Bushings & Spacers |
| Weight | 1.24 LB |