- Support Base Bipod
- Black
- 48.3 mm Pipe/ Tube Size
| Pipe/Tube Size | 48.3 mm |
| Material | Reinforced Polyamide, Nickel Plated Brass Threaded Bushings & Spacers |
| Weight | 0.0 LB |
| Pipe/Tube Size | 48.3 mm |
| Material | Reinforced Polyamide, Nickel Plated Brass Threaded Bushings & Spacers |
| Weight | 0.0 LB |