- Wear Strip
- Curved Style
- 980 Series
- 4 1/2 in Module Width
- 24 in Radius
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Material | UHMW-PE |
| Profile | J-Leg |
| Style | Curved |
| Length | 250 ft |
| Radius | 24 in |
| Color | Black |
| Series | 980 |
| Module Width | 4.5 in |
| Height | 1 in |
| Weight | 0.02 LB |
| EAN or UPC | 787405503465 |

