Skip to content Skip to navigation menu
System PlastVG-JSL075-125-100

VG-JSL075-125-100

Item #113162868
  • Wear Strip
  • J100 Series
  • 100 ft Length
System PlastVG-JSL075-125-100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wear Strip
  • J100 Series
  • 100 ft Length

features

  • Ram extruded UHMW-PE.
  • Ultra high molecular weight material can be used in a variety of applications.
  • Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
  • Low friction
  • High wear resistance
  • FDA & USDA complaint material.
Length 100 ft
Material UHMW-PE
Series J100
Profile J-Leg
Color White
Weight 0.0 KG
EAN or UPC 787405421035
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison