Skip to content Skip to navigation menu
System PlastVG-SST-2.25-12

VG-SST-2.25-12

Item #111730736
  • Tee Guide Rail
  • 12 ft Length
  • White Color
  • UHMW PE Material
System PlastVG-SST-2.25-12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tee Guide Rail
  • 12 ft Length
  • White Color
  • UHMW PE Material
Color White
Length 12 ft
Material UHMW PE
Weight 12.0 LB
EAN or UPC 787405474963
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison