| Color | White |
| Bottom Width | 0.67 in |
| Top Width | 2 1/4 in |
| Length | 20 ft |
| Height | 0.810 in |
| Material | UHMW PE |
| Insert Material | Natural UHMW |
| Sheath Material | Stainless Steel |
| Weight | 0.66 LB |
| EAN or UPC | 787405474970 |
| Color | White |
| Bottom Width | 0.67 in |
| Top Width | 2 1/4 in |
| Length | 20 ft |
| Height | 0.810 in |
| Material | UHMW PE |
| Insert Material | Natural UHMW |
| Sheath Material | Stainless Steel |
| Weight | 0.66 LB |
| EAN or UPC | 787405474970 |