| Material | UHMW PE |
| Bottom Width | 0.67 in |
| Height | 0.810 in |
| Top Width | 1 1/4 in |
| Length | 20 ft |
| Insert Material | Natural UHMW, Solid Rail |
| Sheath Material | Stainless Steel |
| Color | White |
| Weight | 0.56 LB |
| EAN or UPC | 787405475397 |
| Material | UHMW PE |
| Bottom Width | 0.67 in |
| Height | 0.810 in |
| Top Width | 1 1/4 in |
| Length | 20 ft |
| Insert Material | Natural UHMW, Solid Rail |
| Sheath Material | Stainless Steel |
| Color | White |
| Weight | 0.56 LB |
| EAN or UPC | 787405475397 |