| Bolt Length | 25 1/2 in |
| Length | 1 in |
| Material | 304 Stainless Steel |
| Thread Size | M8 |
| Weight | 0.1 LB |
| EAN or UPC | 787405033719 |
| Bolt Length | 25 1/2 in |
| Length | 1 in |
| Material | 304 Stainless Steel |
| Thread Size | M8 |
| Weight | 0.1 LB |
| EAN or UPC | 787405033719 |