- Vertical Adjustment Standard Single Slot L-Bracket
- Made of 304 Stainless Steel
- 3 3/4" Overall Height
- 1/4" Thickness
| Type | Standard Angle |
| Overall Length | 3.25 in |
| Series | 205B |
| Material | Stainless Steel |
| Adjustment Type | Vertical |
| Profile | 205B |
| Hardware Type | Standard Single Slot L-Bracket |
| Overall Height | 3.75 in |
| Thickness | 0.25 in |
| Weight | 0.6 LB |

