- M12 Thread
- 3 ft Length
- Carbon Steel Threaded Rod
description
- Fabricate custom stem lengths for use with socket-style, adjustable levelers.
| Material | Carbon Steel |
| Thread | M12 |
| Length | 3 ft |
| Weight | 1.6 LB |
| EAN or UPC | 787405177024 |
| Material | Carbon Steel |
| Thread | M12 |
| Length | 3 ft |
| Weight | 1.6 LB |
| EAN or UPC | 787405177024 |