Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
System PlastVG307T2.0

VG307T2.0

PENDING RECODE TO SYSP_VG-307-T2.0, MTRL - 111526957
Item #101661998
  • 2" O.D. Tube
  • 2.980" Height
  • 3.920" Width
  • 3.9200" Thickness
  • Post Cap
System PlastVG307T2.0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" O.D. Tube
  • 2.980" Height
  • 3.920" Width
  • 3.9200" Thickness
  • Post Cap

description

  • Holds support legs made of pipe or tubing. Adapts to a variety of mounting configurations.

features

  • Stainless steel tightening hardware included
Pipe/Tube Size 2" O.D. Tube
Hardware Type Post Cap
Thickness 3.92 in
Weight 0.62 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison