- 1.500 Tube OD
- Square Shape
- 1/2-13 Thread
- 0.075", 0.065" Tube Wall Thickness
- 1000 lb Static Load
| Overall Length | 1.71 in |
| Static Load Rating (Pounds) | 1000 lb |
| Thread | 1/2 |
| Overall Height [Min] | 1.71 in |
| Shape | Square |
| Tube Wall Thickness | 0.065 in, 0.075 in |
| Thread Type | UNC |
| Material | Polyamide, Brass Insert |
| Tube Outside Diameter | 1 1/2 in |
| Use With | 1 1/2 in Square Tube |
| Threads per Inch | 13 |
| Overall Height | 1.71 in |
| Weight | 0.1 LB |

