- 1.500 Tube OD
- Square Shape
- 5/8-11 Thread
- 0.120" Tube Wall Thickness
- 1000 lb Static Load
| Threads per Inch | 11 |
| Material | Polyamide, Brass Insert |
| Overall Height | 1.71 in |
| Use With | 1 1/2 in Square Tube |
| Shape | Square |
| Tube Outside Diameter | 1.500 |
| Thread | 5/8 |
| Thread Type | UNC |
| Tube Wall Thickness | 0.12 in |
| Overall Length | 1.71 in |
| Overall Height [Min] | 1.71 in |
| Static Load Rating (Pounds) | 1000 lb |
| Weight | 0.11 LB |

