- 1.970 Tube OD
- Square Shape
- 5/8-11 Thread
- 0.120", 0.109" Tube Wall Thickness
- 1000 lb Static Load
| Shape | Square |
| Overall Height | 1.96 in |
| Tube Wall Thickness | 0.109 in, 0.12 in |
| Overall Length | 1.96 in |
| Tube Outside Diameter | 1.970 |
| Thread | 5/8 |
| Thread Type | UNC |
| Static Load Rating (Pounds) | 1000 lb |
| Material | Polyamide, Brass Insert |
| Overall Height [Min] | 1.96 in |
| Threads per Inch | 11 |
| Use With | 2" Square Tube |
| Weight | 0.21 LB |

