- UHMW-PE Material
- 0.47 in Width
- 100 ft Length
| Part Height | 0.38 in, 9.7 mm |
| Profile | Bar Cap |
| Color | Dark Grey |
| Inch/Metric | Inch |
| Material | NOLU-SR |
| Temperature Range [Max] | 140 °F |
| Part Width | 0.31 in, 7.9 mm |
| Standard | FDA Accepted |
| Weight | 0.01 LB |
| EAN or UPC | 726166440206 |

