features
- ValuTrac Straight section for tab chain.
- Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties.
- Used with 879, 880, and 881 series 3 1/4 inch wide tab chains.
| Component Series | VT-980 |
| Track Width | 3.75 in |
| Straight or Curve | Straight |
| Carry or Return | Carry |
| Color | White |
| Style | Chain Track |
| Series | 2050 |
| Height | 3/8 in |
| Length | 10 ft |
| Part Height | 1 in |
| Material | NOLU-BR |
| Chain Size | 50 |
| Chain Series Used With | 879TAB-K3-1/4 880TAB-K3-1/4 881TAB-K3-1/4 |
| Measurement System | Universal |
| Module Width | 1 in |
| Weight | 8.82 LB |
| EAN or UPC | 787405526440 |

