- Wear Strip
- Chain Track Style
- 2060 Series
- 10 ft Length
- 1 1/8 in Module Width
| Height | 1/2 in |
| Chain Size | 60 |
| Style | Chain Track |
| Series | 2060 |
| Module Width | 1.125 in |
| Color | White |
| Material | UHMW |
| Length | 10 ft |
| Weight | 0.0 KG |
| Height | 1/2 in |
| Chain Size | 60 |
| Style | Chain Track |
| Series | 2060 |
| Module Width | 1.125 in |
| Color | White |
| Material | UHMW |
| Length | 10 ft |
| Weight | 0.0 KG |