- 254 Teeth
- 25 mm Belt Width
- Neoprene Material
- 1270 mm Pitch Length
description
- TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
| Pitch | 5 mm |
| Pitch Length | 1270 mm |
| No. of Teeth | 254 |
| Operating Temperature [Max] | 180 ⁰F |
| Belt Width | 25 mm |
| Material | Neoprene |
| Operating Temperature [Min] | -30 ⁰F |
| Weight | 0.3 LB |
| EAN or UPC | 698672605519 |

