Skip to content Skip to navigation menu
TB Woods19H300

19H300

Steel MPB Bushing 12 in Pitch Belt Sprocket For Belt Type H
Item #101208062
  • 3 in Belt Width
  • 12 in Pitch
  • Finished with No Keyway Bore
  • 2.97 in Outer Diameter
TB Woods19H300
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Belt Width
  • 12 in Pitch
  • Finished with No Keyway Bore
  • 2.97 in Outer Diameter

description

  • TB Wood’s timing belt drives are a highly efficient job-proved medium for mechanical power transmission. These drives combine the advantages of chain and gear drives with the advantages of belted drives, without the limitations usually associated with these drives. Timing belt drives deliver savings in weight, space and construction without a sacrifice in efficiency, and they are adaptable to almost any kind of power transmission drive.
Pitch 12 inH
No. of Teeth 19
Belt Width 3 in
Bore Type Finished with No Keyway
Hub Location 2.38 in
Hub Projection Outside 0.875 in
Weight 5.0 LB
EAN or UPC 698672310697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison